Transformer, Dry Type, 7.5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 183904

Cat #: T2536151S

UPC: 047503084502

Documents & Guides
Transformer, Dry Type, 7.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 7.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503084502, T2536151S

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Phase: 1
Volt Amps: 7.500kVA
Type: Dry Type Transformer
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)