6 AWG to 250 MCM Insulated Cable Connector
Item #: 1838945
Cat #: IPLMD250-10
UPC: 662381943088
Sign In or Register to view pricing and more.
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381943088, IPLMD250-10
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 10 |
Material: | Plastisol |
Wire/Cable Openings: | 10 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)