Quadruplex, Alum, (4) # 2, 600 Volt

Item #: 183873

Cat #: NOTREDAME1000RL

UPC: 98012059715

Sign In or Register to view pricing and more.
Documents & Guides
Concentric stranded compressed aluminum conductors, crosslinked polyethylene insulation. Insulated conductors surface printed, neutral triple yellow striped. Three phase and one neutral conductor cabled together. Application: Directly buried or installed in ducts for 0-600 volt secondary installation.

Overview

Concentric stranded compressed aluminum conductors, crosslinked polyethylene insulation. Insulated conductors surface printed, neutral triple yellow striped. Three phase and one neutral conductor cabled together. Application: Directly buried or installed in ducts for 0-600 volt secondary installation.
The cable is rated at 600V for underground secondary distribution not exceeding 90 ̊C. It may be directly buried in earth or installed in duct in both wet or dry locations.
Also known as: 98012059715, NOTREDAME1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 4
Jacket: CPE
Material: Aluminum
Length: 1000 ft
Gauge: 2
Conductors: 4
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)