Conduit Body Cover with Neoprene Gasket, Size: 1", Iron

Item #: 183861

Cat #: APP370FIG

UPC: 781381167741

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1", Material: Cast Grayloy Iron.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1", Material: Cast Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167741, APP370FIG

Specifications

Material: Cast Aluminum, Neoprene, Iron Alloy
Diameter: 1 in
Family / Style: Form 7
Material: Cast Aluminum, Neoprene, Iron Alloy
Family / Style: Form 7
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)