Range/Dryer Box, 2-Gang, Depth: 3", Non-Metallic

Item #: 18386

Cat #: B234ADJC

UPC: 034481177029

Documents & Guides
2-Gang, Adjustable, Range/Dryer Box, Non-Metallic. Depth: 3". Cubic Inches: 34".
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, Adjustable, Range/Dryer Box, Non-Metallic. Depth: 3". Cubic Inches: 34".
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Adjustable Bracket, with Large 220V Knockout
Also known as: 034481177029, B234ADJC

Specifications

Color: Blue
Depth: 3 in
Gangs: 2
Cubic Inches: 34 in³
Color: Blue
Gangs: 2
Depth: 3 in
Cubic Inches: 34 in³

Customer Reviews

No reviews for this product
(0)