Fire Barrier Pillow 3" x 6" x 9"

Item #: 18383

Cat #: FB369SL

UPC: 051115165801

Sign In or Register to view pricing and more.
Documents & Guides
Fire Barrier Pillow, Intumescent, Dimensions: 3" x 6" x 9", Protection: Up to 4 Hours, Self Contained, Color: Red.

Overview

Fire Barrier Pillow, Intumescent, Dimensions: 3" x 6" x 9", Protection: Up to 4 Hours, Self Contained, Color: Red.
Also known as: 051115165801, FB369SL

Specifications

Type: Fire Stop, Pillow
Color: Red
Width: 6 in
Height: 3 in
Length: 9 in
Type: Fire Stop, Pillow
Width: 6 in
Length: 9 in
Color: Red
Height: 3 in

Customer Reviews

No reviews for this product
(0)