4' 15W T5 LED Lamp, 35K

Item #: 1838275

Cat #: 15T5HE/4F/835/DIR/R

UPC: 045079979307

Sign In or Register to view pricing and more.
LED Lamp, 15W, 120-277V, Bulb: T5, Length: 45.79"(1163 mm), Base: 2-Pin (G5), Lumens: 2200, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Case Qty.: 24.

Overview

LED Lamp, 15W, 120-277V, Bulb: T5, Length: 45.79"(1163 mm), Base: 2-Pin (G5), Lumens: 2200, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Case Qty.: 24.
This TITANIUM LED SERIES T5 Tube has been designed and engineered for demanding commercial applications. This plug and play direct replacement tube is compatible with Instant Start and Programmed Start Ballasts and requires no rewiring during installation. This dimmable lamp’s innovative design and compact light engine produce 270° of evenly diffused light. The micro-designed driver allows for a smaller end cap and end-to-end lighting with no dark spots. Simply install and turn ON the savings.
Also known as: 045079979307, 15T5HE/4F/835/DIR/R

Specifications

Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 2200
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)