C-h Sf320ph5x5 Rotary Switch

Item #: 1838216

Cat #: SF320PH5X5

UPC: 786685408873

Sign In or Register to view pricing and more.
Shaft, 320mm (12.6"), Use W/ Size 1 Pistol Handle, 5x5 (for

Overview

Shaft, 320mm (12.6"), Use W/ Size 1 Pistol Handle, 5x5 (for
Eaton rotary disconnect shaft extension Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 12.60" (320.0 mm) length, R4/R9, PH1 type handle
Also known as: 786685408873, SF320PH5X5

Specifications

Type: Shaft
Amps: 30
Type: Shaft
Amps: 30

Customer Reviews

No reviews for this product
(0)