Drive, PowerFlex 40, 480VAC, 3PH, 1.4A, 0.4KW, 0.5HP, No Filter

Item #: 18382

Cat #: 22B-D1P4C104

UPC: 820919675928

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 1.4 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP66, NEMA 4X

Overview

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 1.4 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP66, NEMA 4X
Also known as: 820919675928, 22B-D1P4C104

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Amps: 1.400
Wattage: 0.400
Horsepower: 0.500
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts AC: 480
Amps: 1.400
Horsepower: 0.500
Phase: 3
Type: Variable Frequency Drive
Wattage: 0.400

Customer Reviews

No reviews for this product
(0)