This product may not be available in all locations.
![PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 4 A, 1.5 kW, 2 hp, Size B PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 4 A, 1.5 kW, 2 hp, Size B](https://rexel-cdn.com/products/image.jpg?i=B6D7F4D7-8EF5-4893-B490-FA1E7B97DD09&f=420)
PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 4 A, 1.5 kW, 2 hp, Size B
Item #: 183812
Cat #: 22B-D4P0H204
UPC: 820919142741
Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 4 A, 1.5 kW, 2 hp, Size B, IP 20 Open, Flash Rom
Overview
PowerFlex 40 AC Drive, 480 V AC, 3 Phase, 4 A, 1.5 kW, 2 hp, Size B, IP 20 Open, Flash Rom
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919142741, 22B-D4P0H204
Specifications
Type: | Grounding, Connector |
Poles: | 3 |
NEMA Configuration: | Non-Nema |
Color: | Gray |
Amps: | 30 |
Volts AC: | 600 |
Type: | Grounding, Connector |
NEMA Configuration: | Non-Nema |
Amps: | 30 |
Poles: | 3 |
Color: | Gray |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)