1-1/4 IN FROM7 CAST CVR

Item #: 183800

Cat #: 470F

UPC: 783126763232

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Clip-On 170 Series Cover, 1-1/4 IN Hub, Form: 7, Screw-In Mounting, Iron Body, Stainless Steel Screws, Zinc Electroplated Clips, Finish: Zinc Electroplated, Gray, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA

Overview

OZ-Gedney Clip-On 170 Series Cover, 1-1/4 IN Hub, Form: 7, Screw-In Mounting, Iron Body, Stainless Steel Screws, Zinc Electroplated Clips, Finish: Zinc Electroplated, Gray, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126763232, 470F

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Family / Style: Form 7
Material: Malleable Iron
Family / Style: Form 7
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)