Fuse, AMP-TRAP 2000, 250A, 600VAC, 500 VDC, Class J, Time Delay, Blade Mount

Item #: 1837805

Cat #: AJT250N

UPC: 782001497897

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, AMP-TRAP 2000, 250 Amp, 600 Volt AC, 500 Volt DC, Class J, Time Delay, Blade Mount, Non-Indicating

Overview

Fuse, AMP-TRAP 2000, 250 Amp, 600 Volt AC, 500 Volt DC, Class J, Time Delay, Blade Mount, Non-Indicating
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Also known as: 782001497897, AJT250N

Specifications

Amps: 250
Speed: Time Delay
Volts DC: 500
Class: J
Volts AC: 600
Amps: 250
Volts DC: 500
Volts AC: 600
Speed: Time Delay
Class: J

Customer Reviews

No reviews for this product
(0)