Red Emergency Switching Off Pushbutton

Item #: 18378
Cat #: XB4BS542
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Red Emergency Switching Off Pushbutton

Overview

Red Emergency Switching Off Pushbutton
Also known as: XB4BS542

Specifications

Poles: 2
Size: 4.5 in
Amps: 15
Material: Neoprene
Color: Ivory
Mounting: Wall
NEMA Configuration: 5-15R
Poles: 2
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Size: 4.5 in
Material: Neoprene
Mounting: Wall

Customer Reviews

No reviews for this product
(0)