Duplex Receptacle Wallplate, 1-Gang, Thermoset, Lt. Almond

Item #: 18377

Cat #: 78003

UPC: 078477277591

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
1-Gang Duplex Device Receptacle Wallplate, Light Almond
Also known as: 078477277591, 78003, P8

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Type: Standard, Duplex
Gangs: 1
Color: Light Almond
Size: Standard
Type: Standard, Duplex
Mounting: Device
Material: Plastic
Gangs: 1

Customer Reviews

No reviews for this product
(0)