4" Surface LED Downlight SeleCCTable, White

Item #: 1837064

Cat #: SLDSL4069S1EMWR

UPC: 080083153107

Sign In or Register to view pricing and more.
Documents & Guides
4" Surface LED Downlight, 120 Volt, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White

Overview

4" Surface LED Downlight, 120 Volt, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White
Ceiling mounting in compatible junction boxes; 4" Surface LED Downlight SeleCCTable color temperature; typical application: Residential 
Also known as: 080083153107, SLDSL4069S1EMWR, Surface Mount

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 4 in
Color: White
Lumens: 600
Size: 4 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White

Customer Reviews

No reviews for this product
(0)