3000W 208V Wall Heater, Bronze, w/2P Tamper-Proof stat

Item #: 183688

Cat #: F3453T

UPC: 686334687683

Sign In or Register to view pricing and more.
Documents & Guides
3450 Series Heavy-Duty Fan Forced Wall Heaters, 3000W, 208V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.

Overview

3450 Series Heavy-Duty Fan Forced Wall Heaters, 3000W, 208V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334687683, F3453T

Specifications

Type: Tamper-Resistant
Volts AC: 208
Wattage: 3000
Mounting: Wall
Standards: California Proposition 65
Type: Tamper-Resistant
Wattage: 3000
Standards: California Proposition 65
Volts AC: 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)