Narrow Slot Wiring Duct, 6.25W x 4.15"H x 6'L , PVC, White, ORDER OF 6' = 1 PIECE OF DUCT

Item #: 183672

Cat #: F6X4WH6

UPC: 074983220885

Sign In or Register to view pricing and more.
Wiring Duct, Narrow Slot, 6" x 4" x 6', PVC, ORDER OF 6' = 1 PIECE OF DUCT

Overview

Wiring Duct, Narrow Slot, 6" x 4" x 6', PVC, ORDER OF 6' = 1 PIECE OF DUCT
Slotted F Duct, Polyvinyl chloride (PVC), 6 Inches x 4 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983220885, F6X4WH6

Specifications

Height: 4 in
Color: White
Material: PVC
Width: 6 in
Length: 6 ft
Height: 4 in
Material: PVC
Length: 6 ft
Color: White
Width: 6 in

Customer Reviews

No reviews for this product
(0)