Weatherproof Outlet Box, 2 Gang, (7) 1" Outlets, 2.625" Deep, Aluminum, Gray

Item #: 183649

Cat #: 30599

UPC: 095327305990

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (7) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.

Overview

Weatherproof Outlet Box, 2 Gang, (7) 1 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Also known as: 095327305990, 30599

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Material: Aluminum
Cubic Inches: 37.300 in³
Threaded Outlet Diameter: 1 in
Number of Threaded Outlets: 7
Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1 in
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Cubic Inches: 37.300 in³
Number of Threaded Outlets: 7

Customer Reviews

No reviews for this product
(0)