100' LED Tape Light, 24V/30K

Item #: 1836165

Cat #: DI-24V-BLBSC1-30-100

UPC: 848333020827

Sign In or Register to view pricing and more.
Documents & Guides
BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 4" Cut Points

Overview

BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 4" Cut Points
Also known as: 848333020827, DI-24V-BLBSC1-30-100

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Light Technology: LED
Length: 100 ft
Color Rendering Index (CRI): 90+

Customer Reviews

No reviews for this product
(0)