UL489 MCB 3P C 60A 480/277

Item #: 1835883

Cat #: SU203M-C60

UPC: 016779931414

Sign In or Register to view pricing and more.
Documents & Guides
UL489 MCB 3P C 60A 480/277

Overview

UL489 MCB 3P C 60A 480/277
Also known as: 016779931414, SU203M-C60

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 60
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)