This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 3R, 800A, 3P, 600VAC, Neutral
Item #: 183588
Cat #: H367NR
UPC: 785901442431
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 800 Amp, 3-Pole, 600 Volt AC, Factory Installed Neutral
Overview
Disconnect Switch, Fused, NEMA 3R, 800 Amp, 3-Pole, 600 Volt AC, Factory Installed Neutral
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 785901442431, H367NR
Specifications
Poles: | 3 |
Type: | Safety Switch |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 800 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Volts DC: | 600 |
Amps: | 800 |
Standards: | California Proposition 65 |
Type: | Safety Switch |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)