![MC Cable, Aluminum Flex, (3) 3/0 Stranded Aluminum, w/Ground MC Cable, Aluminum Flex, (3) 3/0 Stranded Aluminum, w/Ground](https://rexel-cdn.com/products/image.jpg?i=0267A3F5-1BE9-4FD3-805F-A44967FFF4E2&f=420)
MC Cable, Aluminum Flex, (3) 3/0 Stranded Aluminum, w/Ground
Item #: 183581
Cat #: MCAL3/03/03/04STRWG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (3) 3/0 AWG XHHW Stranded Aluminum with 4 AWG Ground
Overview
MC Cable, Aluminum Flex, (3) 3/0 AWG XHHW Stranded Aluminum with 4 AWG Ground
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: MCAL3/03/03/04STRWG
Specifications
Gauge: | 3/0 |
Conductors: | 3 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Gauge: | 3/0 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 3 |
Jacket: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)