LED High Bay, 150 Watt, 21300 Lumen, 4000K, 120-277V

Item #: 1835590

Cat #: UFOHIBA2A/150UNVD840/WH

UPC: 046135620720

Documents & Guides
ValueLED UFO High Bay, 150 Watt, 21300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product #62072* *Sylvania Part # 62072*
Sign In or Register to view pricing and more.

No associated products found.

Overview

ValueLED UFO High Bay, 150 Watt, 21300 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product #62072* *Sylvania Part # 62072*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135620720, UFOHIBA2A/150UNVD840/WH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 150
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)