![0.375 In (9.53 Mm) Diameter 0.375 In (9.53 Mm) Diameter](https://rexel-cdn.com/products/image.jpg?i=E6A8A16E-7B3A-4411-8769-3513ED2C106F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/
Overview
Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820325123, 3PS-375-2-WT
Specifications
Material: | Polyolefin |
Color: | White |
Type: | Sleeve |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Type: | Sleeve |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)