3' 12W T8 LED Lamp, 35K

Item #: 1835312

Cat #: LED12T8L36FGDIM941DC290

UPC: 046135409561

Sign In or Register to view pricing and more.
Documents & Guides
40955 LED12T8L36FGDIM935DC290 25/CS 1/SKU *Sylvania Part # 40956*

Overview

40955 LED12T8L36FGDIM935DC290 25/CS 1/SKU *Sylvania Part # 40956*
SubstiKIT LED T8 Type C System pairs a dimmable direct current external driver with high fidelity (high color rendering) LED lamps to not only maximize energy savings through controls, but to provide the best quality of light for office, education, and retail applications.
Also known as: 046135409561, LED12T8L36FGDIM941DC290

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 1650
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: External Driver (Type C)
Volts AC Range: 120 - 277
Family / Style: SubstiKIT
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Lumens: 1650
Dimmable: Yes
Type: External Driver (Type C)
Family / Style: SubstiKIT
Wattage: 12
Shape: T8 (Tubular)
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)