M12 FUEL™ Compact Band Saw Kit

Item #: 1835296

Cat #: 2529-21XC

UPC: 045242579372

Sign In or Register to view pricing and more.
Documents & Guides
M12 FUEL™ Compact Band Saw Kit, Includes: (1) M12 FUEL™ Compact Band Saw (2529-20), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) 30-9/16" 12/14 TPI Compact Extreme Thin Metal Band Saw Blade & (1) Contractor Bag

Overview

M12 FUEL™ Compact Band Saw Kit, Includes: (1) M12 FUEL™ Compact Band Saw (2529-20), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) 30-9/16" 12/14 TPI Compact Extreme Thin Metal Band Saw Blade & (1) Contractor Bag
The MILWAUKEE® M12 FUEL™ Compact Band Saw Kit utilizes a POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology™, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The M12 FUEL™ Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing the ability to cut and ream with the same tool. This band saw kit includes (1) 12/14 TPI Extreme Metal Blade, (1) M12 REDLITHIUM™ XC4.0 batteries, (1) M12™ Charger, and a contractor bag.
Also known as: 045242579372, 2529-21XC

Specifications

Color: Red/Black
Type: Lithium Battery, Cordless
Color: Red/Black
Type: Lithium Battery, Cordless

Customer Reviews

No reviews for this product
(0)