AC Drive, 480VAC, 3PH, 415A, 350HP ND, & 300HP HD, Open Type

Item #: 183515

Cat #: 20G1AND415AA0NNNNN

UPC: 884951038202

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 415 Amp, 350 Horse Power Normal Duty, & 300 Horse Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Open Type

Overview

AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 415 Amp, 350 Horse Power Normal Duty, & 300 Horse Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Open Type
PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951038202, 20G1AND415AA0NNNNN

Specifications

Phase: 3
Size: 7
Horsepower: 300, 350
Type: General Purpose, Drive
Amps: 415
Phase: 3
Horsepower: 300, 350
Amps: 415
Size: 7
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)