Blank Wallplate, 1-Gang, Thermoset, Lt. Almond, Midway
Item #: 18351
Cat #: 80514-T
UPC: 078477276679
Sign In or Register to view pricing and more.
1-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Light Almond.
Overview
1-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - Light Almond.
1-Gang No Device Blank Wallplate, Midway Size, Thermoset, Box Mount, Light Almond
Also known as: 078477276679, 80514-T
Specifications
Material: | Thermoset |
Color: | Light Almond |
Mounting: | Box |
Type: | Blank Wallplate |
Gangs: | 1 |
Material: | Thermoset |
Mounting: | Box |
Gangs: | 1 |
Color: | Light Almond |
Type: | Blank Wallplate |
Customer Reviews
No reviews for this product
(0)