2W-3W FLICKER BULB CD/1 -

Item #: 183485

Cat #: S3756

UPC: 04592303756

Sign In or Register to view pricing and more.
Documents & Guides
3 Watt CA8 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt; Carded

Overview

3 Watt CA8 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt; Carded
Also known as: 04592303756, S3756

Specifications

Shape: CA8 (Candle Angular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Wattage: 3
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)