Rail, XR10, 172"

Item #: 1834765

Cat #: XR-10-172A

UPC:

Sign In or Register to view pricing and more.
Mounting Rail, XR10, 172 inch, Clear

Overview

Mounting Rail, XR10, 172 inch, Clear
The XR10 Mounting Rail's protects against buckling and increases safety with their signature curve, transferring loads onto the roof. The Mounting Rail reduces installation time and building changes with superior spanning capability.
Also known as: XR-10-172A

Specifications

Type: Rail Mounted
Material: Aluminum
Length: 14 ft
Type: Rail Mounted
Length: 14 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)