This product may not be available in all locations.
1
more

Fuse, Field Conversion Kit, 200A, 250 - 600VAC, Class R
Item #: 18346
Cat #: TRK46A
UPC: 783164161021
Documents & Guides
Fuse, Field Conversion Kit, 200 Amp, 250/600 Volt AC, Class R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fuse, Field Conversion Kit, 200 Amp, 250/600 Volt AC, Class R
Also known as: 783164161021, TRK46A
Specifications
Amps: | 200 |
Mounting: | Device |
Class: | R |
Volts AC: | 250, 600 |
Amps: | 200 |
Class: | R |
Mounting: | Device |
Volts AC: | 250, 600 |
Customer Reviews
No reviews for this product
(0)