This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Ivory
Item #: 183430
Cat #: M7899-I
UPC: 078477395639
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, No Feed-Thru, SmartLock Pro GFCI, Commercial Grade, Modular Terminals Steel Strap - Ivory
Overview
20 Amp, 125 Volt Receptacle, No Feed-Thru, SmartLock Pro GFCI, Commercial Grade, Modular Terminals Steel Strap - Ivory
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477395639, M7899-I
Specifications
Volts AC: | 120 |
Type: | GFCI, Decora |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | GFCI, Decora |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)