ECN07,SZ2,208V PRI - 120V SEC,NOCC

Item #: 183423

Cat #: ECN0721EAA

UPC: 782114024553

Sign In or Register to view pricing and more.
Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter, With control power transformer, NEMA size 2, Three-phase, 208V/60 Hz primary, 120V/60 Hz secondary control power transformer

Overview

Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter, With control power transformer, NEMA size 2, Three-phase, 208V/60 Hz primary, 120V/60 Hz secondary control power transformer
Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Also known as: 782114024553, ECN0721EAA

Specifications

Phase: 3
Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1, NEMA 2
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 2
Type: Starter, Non-Reversing, Non-Combination

Customer Reviews

No reviews for this product
(0)