Hinged Window Kit

Item #: 183394

Cat #: NI64W

UPC: 034481045632

Sign In or Register to view pricing and more.
Polycarbonate hinged window kit, 6" x 4"

Overview

Polycarbonate hinged window kit, 6" x 4"
Set with window for NEMA 4X. 6 inch x 4 inch thick.
Also known as: 034481045632, NI64W

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)