This product may not be available in all locations.
1
more
Load Center, Main Break, 200A, 120/240V, 1PH, 42/42, NEMA 1, 25 kAIC
Item #: 183371
Cat #: CH42BPN200K
UPC: 782116983384
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K
Sign In or Register to view pricing and more.
Overview
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K
Code changes and higher safety standards are leading to more arc fault circuit interrupter (AFCI) installations. With the electrical contractor in mind, Eaton has revolutionized the way combination AFCIs are installed with the plug-on neutral line of loadcenters and breakers. This unique product solution enables the contractor to connect the breaker directly to the neutral bar, eliminating the need for wiring a pigtail
Also known as: 782116983384, CH42BPN200K
Specifications
Type: | Main Breaker |
Amps: | 200 |
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 25 kA |
Amps: | 200 |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)