This product may not be available in all locations.


Panel Board Interior, PRL1X, 208Y/120VAC, 3P, 4W, 400A, 42 Circuit, CU Bus
Item #: 1833664
Cat #: PRL1X3400X42C
UPC: 786689363192
Documents & Guides
Panel Board Interior, PRL1X, 208Y/120 Volt AC, 3-Pole, 4-Wire, 400 Amp, 42 Circuit, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Sign In or Register to view pricing and more.
Overview
Panel Board Interior, PRL1X, 208Y/120 Volt AC, 3-Pole, 4-Wire, 400 Amp, 42 Circuit, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also known as: 786689363192, PRL1X3400X42C
Specifications
Amps: | 400 |
Circuits: | 42 |
Type: | Panel Board Interior |
Volts AC: | 120/208Y |
Amps: | 400 |
Type: | Panel Board Interior |
Circuits: | 42 |
Volts AC: | 120/208Y |
Customer Reviews
No reviews for this product
(0)