PRL1X INTERIOR 208Y/120 3P 4W 225A 42 CKT 42 AL BUS

Item #: 1833662

Cat #: PRL1X3225X42A

UPC: 786689363161

Documents & Guides
PRL1X INTERIOR 208Y/120 3P 4W 225A 42 CKT 42 AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Sign In or Register to view pricing and more.

No associated products found.

Overview

PRL1X INTERIOR 208Y/120 3P 4W 225A 42 CKT 42 AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also known as: 786689363161, PRL1X3225X42A

Specifications

Circuits: 42
Amps: 225
Volts AC Control: 120/208Y
Circuits: 42
Volts AC Control: 120/208Y
Amps: 225

Customer Reviews

No reviews for this product
(0)