Soft Starter, ATS22, Control 220VAC, Power 230VAC, 37kW, 400-440VAC, 75kW, 500VAC, 90kW

Item #: 1833499

Cat #: ATS22C14S6

UPC: 785901830375

Sign In or Register to view pricing and more.
Soft Starter, ATS22, Control 220 Volt AC, Power 230 Volt AC, 37 kW, 400 - 440 Volt AC, 75 kW, 500 Volt AC, 90 kW

Overview

Soft Starter, ATS22, Control 220 Volt AC, Power 230 Volt AC, 37 kW, 400 - 440 Volt AC, 75 kW, 500 Volt AC, 90 kW
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 140A, a rated power from 37kW to 90kW and a rated voltage from 230V to 500V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901830375, ATS22C14S6

Specifications

Wattage: 75 kW, 37 kW, 90 kW
Volts AC: 440, 500, 220, 400
Type: Soft Starter
Amps: 140
Wattage: 75 kW, 37 kW, 90 kW
Type: Soft Starter
Volts AC: 440, 500, 220, 400
Amps: 140

Customer Reviews

No reviews for this product
(0)