Sign In or Register to view pricing and more.
Cable and Rigid Conduit Sealing Bushing, Conduit Size 4 Inch, Wire Size (1) 2.63 Inch/(2) 1.63 Inch/(3) 1.51 Inch/(4) 1.26 Inch, Diameter 5-1/8 Inch, Material Slotted PVC Coated Steel (Disc), Neoprene (Sealing Ring), Stainless Steel (Socket Head Cap Screw/Washer), Approval UL E-11857, Conduit Inner Diameter 4.026 Inch
Overview
Cable and Rigid Conduit Sealing Bushing, Conduit Size 4 Inch, Wire Size (1) 2.63 Inch/(2) 1.63 Inch/(3) 1.51 Inch/(4) 1.26 Inch, Diameter 5-1/8 Inch, Material Slotted PVC Coated Steel (Disc), Neoprene (Sealing Ring), Stainless Steel (Socket Head Cap Screw/Washer), Approval UL E-11857, Conduit Inner Diameter 4.026 Inch
Also known as: 783126008739, CSBE-400P-1
Specifications
Material: | Malleable Iron |
Diameter: | 4 in |
Material: | Malleable Iron |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)