5' 26W T8 LED Lamp, 65K

Item #: 1833288

Cat #: KT-LED26T8-60P2S-865-D/G2

UPC: 843654132266

Documents & Guides
60IN 26W 3250 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Sign In or Register to view pricing and more.

No associated products found.

Overview

60IN 26W 3250 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 843654132266, KT-LED26T8-60P2S-865-D/G2

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 26
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Light Technology: LED
Wattage: 26
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)