10' 52W T8 LED Lamp, 65K

Item #: 1833249

Cat #: KT-LED52T8-120P2S-865-D/G2

UPC: 843654132402

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
120IN 52W 6150 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

120IN 52W 6150 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 843654132402, KT-LED52T8-120P2S-865-D/G2

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 52
Length: 120 in, 10 ft
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Length: 120 in, 10 ft
Material: Plastic
Type: Ballast Bypass (Type B)
Wattage: 52
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)