8' 42W T8 LED Lamp, 65K

Item #: 1833248

Cat #: KT-LED42T8-96P2S-865-D/G2

UPC: 843654132341

Documents & Guides
96IN 42W 5300 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Sign In or Register to view pricing and more.

No associated products found.

Overview

96IN 42W 5300 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 843654132341, KT-LED42T8-96P2S-865-D/G2

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 42
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Light Technology: LED
Wattage: 42
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)