64" 28W T8 LED Lamp, 65K

Item #: 1833246

Cat #: KT-LED28T8-64P2S-865-D/G2

UPC: 843654132280

Sign In or Register to view pricing and more.
Documents & Guides
64IN 28W 3450 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

64IN 28W 3450 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 843654132280, KT-LED28T8-64P2S-865-D/G2

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 28
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Light Technology: LED
Wattage: 28
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)