6' 31W T8 LED Lamp, 65K

Item #: 1833243

Cat #: KT-LED31T8-72P2S-865-D/G2

UPC: 843654132303

Sign In or Register to view pricing and more.
Documents & Guides
72IN 31W 4000 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

72IN 31W 4000 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 843654132303, KT-LED31T8-72P2S-865-D/G2

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 31
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Light Technology: LED
Wattage: 31
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)