3' 16W T8 LED Lamp, 65K

Item #: 1833240

Cat #: KT-LED16T8-36P2S-865-D/G2

UPC: 843654132204

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, 36", 16 Watt 2000 Lumen, 6500K, 80 CRI, 120-277 Volt, 360 Degree Beam Spread, Double-Sided, Rotatable End Caps, R17d Base

Overview

LED Sign Tube, 36", 16 Watt 2000 Lumen, 6500K, 80 CRI, 120-277 Volt, 360 Degree Beam Spread, Double-Sided, Rotatable End Caps, R17d Base
Replacement for conventional T12HO and T8HO fluorescent lamps for sign applications
Also known as: 843654132204, KT-LED16T8-36P2S-865-D/G2

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 2000
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Lumens: 2000
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Recessed Double Contact (R17d)
Length: 3 ft, 36 in
Material: Plastic
Wattage: 16
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)