Decora Wallplate, 6-Gang, Thermoset, Lt. Almond

Item #: 18330

Cat #: 80436-T

UPC: 078477276655

Documents & Guides
6-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
6-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477276655, 80436-T

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Gangs: 6
Type: GFCI, Standard, Decorator
Material: Plastic
Color: Light Almond
Size: Standard
Type: GFCI, Standard, Decorator
Mounting: Device
Gangs: 6
Material: Plastic

Customer Reviews

No reviews for this product
(0)