ATQ2 500V 2A TD MIDGET FUSE

Item #: 18328

Cat #: ATQ2

UPC: 782001903541

Sign In or Register to view pricing and more.
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) 500 Volts 2 amps ATQ series.

Overview

Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) 500 Volts 2 amps ATQ series.
Also known as: 782001903541, ATQ2

Specifications

Volts DC: 250
Volts AC: 500
Opening: Time Delay, Slow Blow
Amps: 2
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Volts DC: 250
Opening: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Amps: 2
Class: Midget

Customer Reviews

No reviews for this product
(0)