LED Vanity Light, 2', 28 Watt, 2100 Lumen, Selectable CCT, 120V

Item #: 1832639

Cat #: VNTLGT2FT2100S9SC3

UPC: 046135655739

Documents & Guides
LED Vanity Light, 2 Foot, 28 Watt, 2100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1per SKU, 4 per Case *Sylvania product Code 65573* *Sylvania Part # 65573*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vanity Light, 2 Foot, 28 Watt, 2100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1per SKU, 4 per Case *Sylvania product Code 65573* *Sylvania Part # 65573*
The Hi-PerformanceLED Vanity luminaires are environmentally preferable LED alternatives to traditional incandescent luminaires, offering up to 81% in energy savings.
Also known as: 046135655739, VNTLGT2FT2100S9SC3

Specifications

Volts AC: 120
Wattage: 28
Mounting: Surface
Lumens: 2100
Length: 24 in , 2 ft
Type: Dimmable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Mounting: Surface
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: Selectable
Wattage: 28
Lumens: 2100
Type: Dimmable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)