Roto-Push Operator, 30.5 mm, Heavy-duty, Assembled, 2 Position, Momentary, Vertical

Item #: 1832555

Cat #: 10250T24111-2

UPC: 782113442280

Documents & Guides
Roto-Push Operator, 30.5mm Heavy Duty Assembled, 2 Position Momentary W/ Blk Flush Button, Vertical Mount, (1)no In Mounting Location, A&B, Closed In Depressed Mode Collar Left Or Right For A Location And In Normal & Depressed Mode Collar Right For B Location.
Sign In or Register to view pricing and more.

Overview

Roto-Push Operator, 30.5mm Heavy Duty Assembled, 2 Position Momentary W/ Blk Flush Button, Vertical Mount, (1)no In Mounting Location, A&B, Closed In Depressed Mode Collar Left Or Right For A Location And In Normal & Depressed Mode Collar Right For B Location.
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113442280, 10250T24111-2

Specifications

Type: Heavy-Duty, Roto-Push Operator
Mounting: Vertical
Color: Black
Type: Heavy-Duty, Roto-Push Operator
Color: Black
Mounting: Vertical

Customer Reviews

No reviews for this product
(0)