Pedestal Mounted, Temporary Power Base, Unmetered, 20A, 30A, 50A, 125/240VAC

Item #: 1832407

Cat #: CHU1N9N4NPTZ

UPC: 786680206795

Sign In or Register to view pricing and more.
Documents & Guides
Pedestal Mounted, Temporary Power Base, Unmetered, Lay-In Ground Lug, 50 Amp, 20 Amp, 30 Amp, Top, Circuits, 4 x NEMA 14-50R, NEMA 5-20R2GFI, Weather and Tamper Resistant, NEMA TT-30R

Overview

Pedestal Mounted, Temporary Power Base, Unmetered, Lay-In Ground Lug, 50 Amp, 20 Amp, 30 Amp, Top, Circuits, 4 x NEMA 14-50R, NEMA 5-20R2GFI, Weather and Tamper Resistant, NEMA TT-30R
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration
Also known as: 786680206795, CHU1N9N4NPTZ

Specifications

Mounting: Pedestal
Type: Unmetered, Power Base
Volts AC: 125/250
Amps: 20, 30, 50
Mounting: Pedestal
Volts AC: 125/250
Type: Unmetered, Power Base
Amps: 20, 30, 50

Customer Reviews

No reviews for this product
(0)